Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Fluorescent Green 100PK
- Mfr # C14-120-Flo Green
- Zoro # G222799918
product price:
$
16.99
/pk of 100, $0.17/ea
Key Features
Cable Tie Style
Light Heavy Duty
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Color
Fluorescent Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C14-120-Flo Green
- Zoro #
- G222799918
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Length
- 14 in
- Width
- 0.3 in
- Nominal Max. Bundle Dia.
- 4.01 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Light Heavy Duty
- Color
- Fluorescent Green
- Material
- Nylon 6/6
- Tensile Strength
- 120 lb
- Outdoor Use
- No
- Locking Style
- Self Locking Head, Locking
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Application
- Cable Management
Description
The 14" 120 lb Fluorescent Green Light Heavy-Duty Cable Tie (C14-120-Flo Green) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. Core specifications include a tensile strength of 120 lb, a length of 14 in, a width of 0.3 in. Max bundle diameter is 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Light Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.