Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # LHD14-120-0C

  • Zoro # G522800154


product price:  $15.49
/pk 100, $0.15/ea

Key Features

Outdoor Use
Yes
Standards
RoHS Compliant, UL
Features
UV Resistant
Nominal Length
14 in
Tensile Strength
120lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHD14-120-0C
Zoro #
G522800154
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in
Width
0.3 in

Details

Outdoor Use
Yes
Item
Cable Tie
Standards
RoHS Compliant, UL
Features
UV Resistant
Tensile Strength
120lb
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Color
Black
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Light Heavy Duty

Description

The 14" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4.01 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.