Shop CABLE TIES UNLIMITED
See all product information
Create Account
Push Mount Cable Tie, No Wings, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, Natural, 100PK
- Mfr # PM8-50-9C-NW
- Zoro # G222800072
product price:Â
$
9.89
/pk of 100, $0.10/ea
Key Features
Cable Tie Style
Push Mount
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM8-50-9C-NW
- Zoro #
- G222800072
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Push Mount
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- No
- Application
- Automotives, Electrical Panels, Industrial Equipments
- Locking Style
- Self Locking Head, Locking
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
Dimensions
- Nominal Length
- 8 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 2.16 in
Description
The 8" 50 lb Natural Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a non-winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.