Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Purple 100PK

  • Mfr # C14-50-Purple

  • Zoro # G322799672


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Outdoor Use
No
Width
0.19 in
Standards
RoHS Compliant, UL
Nominal Length
14 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14-50-Purple
Zoro #
G322799672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.19 in
Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in

Details

Outdoor Use
No
Standards
RoHS Compliant, UL
Material
Nylon 6/6
Application
Cable Management
Cable Tie Style
Standard
Locking Style
Self Locking Head, Locking
Tensile Strength
50 lb
Color
Purple
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

Ideal for professional cable management, this 14" 50 lb Purple Standard Cable Tie (C14-50-Purple) is a high-performance zip tie. It is durable and sold as a 100 piece pack. It has a high tensile strength of 50 lb. The nominal length is 14 in. The width is 0.19 in. It accommodates a maximum bundle diameter of 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.