Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
- Mfr # S14-50-0C
- Zoro # G822799943
product price:Â
$
8.49
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
Cable Tie Style
Standard
Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14-50-0C
- Zoro #
- G822799943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Tie
- Cable Tie Style
- Standard
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Standards
- RoHS Compliant, UL
- Application
- Cable Management
- Locking Style
- Self Locking Head, Locking
- Features
- UV Resistant
Dimensions
- Nominal Length
- 14 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 4.01 in
Description
The 14" 50 lb Black Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.