
Cable Tie, 16 in L, 300 lb Strength, 4.5 in Max Bundle Dia, Coated 316 Stainless Steel, Black, 100PK
Mfr # SSPCoated16-HD
Zoro # G422800018
product price:Â $56.55
/pk 100, $0.57/eaKey Features
Cable Tie Style
Stainless Steel
Nominal Length
16 in
Width
0.31 in
Nominal Max. Bundle Dia.
4.55 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSPCoated16-HD
Zoro #
G422800018
UPC #
-
Country of Origin
India
Dimensions
Nominal Length
16 in
Width
0.31 in
Nominal Max. Bundle Dia.
4.55 in
Thickness
0.01 in
Details
Item
Cable Tie
Cable Tie Style
Stainless Steel
Color
Black
Material
Polyester Coated 316 Stainless Steel
Tensile Strength
300 lb
Outdoor Use
Yes
Operating Temp. Range
-110 Degrees F to 302 Degrees F
Application
Used in Harsh Environment
Locking Style
Self Locking Ball
Metal Detectable
Yes
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Description
The 16" 300 lb Black Polyester Coated 316 Stainless Steel Cable Tie adds protection and durability to cable management. These coated stainless steel zip ties combine the strength of 316 stainless steel with a protective polyester coating, offering enhanced resistance to corrosion and reducing the risk of scratching sensitive surfaces. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 16 in long and 0.31 in wide. The maximum bundle diameter is 4.5 in. Made from Coated 316 Stainless Steel, it is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 302 Degrees F. This product is sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.