Cable Tie, 17 in L, 175 lb Strength, 4.9 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # HD17-175-9C

  • Zoro # G422800117


product price:  $21.49
/pk 100, $0.21/ea

Key Features

Nominal Length
17 in
Tensile Strength
175 lb
Width
0.35 in
Outdoor Use
No
Nominal Max. Bundle Dia.
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD17-175-9C
Zoro #
G422800117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
17 in
Width
0.35 in
Nominal Max. Bundle Dia.
4.9 in

Details

Tensile Strength
175 lb
Item
Cable Tie
Outdoor Use
No
Application
Cable Management
Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Color
Natural
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Heavy Duty

Description

The 17" 175 lb Natural Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 17 in long and 0.35 in wide. The maximum bundle diameter is 4.9 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.