Cable Tie, 19 in L, 250 lb Strength, 5.0 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # EHD19-250-9C
Zoro # G522799786
product price: $58.45
/pk 100, $0.58/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EHD19-250-9C
Zoro #
G522799786
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Ideal for professional cable management, this 19" 250 lb Natural Extra Heavy-Duty Cable Tie (EHD19-250-9C) is a high-performance zip tie. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. It is durable and sold as a 100 piece pack. It has a high tensile strength of 250 lb. The nominal length is 19 in. The width is 0.5 in. It accommodates a maximum bundle diameter of 5 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.