
Cable Tie, 24 in L, 120 lb Strength, 6.6 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # LHD24-120-9C
Zoro # G422799954
product price:Â $29.49
/pk 100, $0.29/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHD24-120-9C
Zoro #
G422799954
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 24" 120 lb Natural Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 24 in long and 0.3 in wide. The maximum bundle diameter is 6.6 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.