Cable Tie, 32 in L, 175 lb Strength, 9.68 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 50PK

  • Mfr # HD32-175-0L

  • Zoro # G322800033


product price:  $25.49
/pk 50, $0.51/ea

Key Features

Features
UV Resistant
Tensile Strength
175 lb
Cable Tie Style
Heavy Duty
Nominal Length
32 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD32-175-0L
Zoro #
G322800033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
32 in
Width
0.35 in
Nominal Max. Bundle Dia.
9.68 in

Details

Features
UV Resistant
Tensile Strength
175 lb
Cable Tie Style
Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
Yes
Color
Black
Application
Cable Management
Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Item
Cable Tie

Description

The 32" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 32 in long and 0.35 in wide. The maximum bundle diameter is 9.68 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.