
Cable Tie, 36 in L, 175 lb Strength, 10.5 in Max Bundle Dia, Nylon 6/6, Natural, 50PK
Mfr # HD36-175-9L
Zoro # G322800170
product price:Â $23.99
/pk 50, $0.48/eaKey Features
Width
0.35 in
Nominal Length
36 in
Application
Cable Management
Standards
RoHS Compliant, UL
Cable Tie Style
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD36-175-9L
Zoro #
G322800170
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.35 in
Nominal Length
36 in
Nominal Max. Bundle Dia.
10.5 in
Details
Application
Cable Management
Standards
RoHS Compliant, UL
Cable Tie Style
Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Color
Natural
Tensile Strength
175 lb
Locking Style
Self Locking Head, Locking
Item
Cable Tie
Outdoor Use
No
Description
The 36" 175 lb Natural Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 36 in long and 0.35 in wide. The maximum bundle diameter is 10.5 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.