Cable Tie, 4 in L, 18 lb Strength, 0.8 in Max Bundle Dia, Nylon 6/6, Black 100PK
- Mfr # US-M4-18-0C
- Zoro # G724302647
product price:Â
$
1.69
/ea
Sold in multiples of 10 for
$16.90
Key Features
Standards
UL Listed
Cable Tie Style
Miniature
Material
Nylon 6/6
Nominal Max. Bundle Dia.
0.8 in
Outdoor Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-M4-18-0C
- Zoro #
- G724302647
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL Listed
- Cable Tie Style
- Miniature
- Material
- Nylon 6/6
- Outdoor Use
- Yes
- Features
- UV Resistant
- Color
- Black
- Item
- Cable Tie
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Application
- Cable Management
- Locking Style
- Self Locking Head
- Tensile Strength
- 18 lb
Dimensions
- Nominal Max. Bundle Dia.
- 0.8 in
- Width
- 0.10 in
- Nominal Length
- 4 in
Description
This 4 in Miniature Cable Tie from Cable Ties Unlimited delivers a rated 18 lb tensile strength for light-duty bundling in tight spaces, such as securing small electronic components and low-voltage wiring. Molded from durable, self-locking Nylon 6/6, each tie measures 0.10 in wide and features a reinforced locking head for a secure hold up to a 0.8 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The UV-stabilized black finish is weather- and UV-resistant, making it suitable for both indoor and outdoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.