Cable Tie, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon 6/6, Gray 100PK
Mfr # C4-18-Gray
Zoro # G322799801
product price: $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4-18-Gray
Zoro #
G322799801
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Ideal for professional cable management, this 4" 18 lb Gray Miniature Cable Tie (C4-18-Gray) is a high-performance zip tie. It is durable and sold as a 100 piece pack. Core specifications include a tensile strength of 18 lb, a length of 4 in, a width of 0.1 in. Max bundle diameter is 1 in. This cable tie is constructed from durable Nylon 6/6. The style is Miniature tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.