Cable Tie, 40 in L, 250 lb Strength, 11.7 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 25PK

  • Mfr # EHD40-250-0X

  • Zoro # G222799567


product price:  $26.99
/pk 25, $1.08/ea

Key Features

Tensile Strength
250 lb
Locking Style
Self Locking Head, Locking
Application
Cable Management
Width
0.5 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD40-250-0X
Zoro #
G222799567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Nominal Max. Bundle Dia.
11.7 in
Nominal Length
40 in

Details

Tensile Strength
250 lb
Locking Style
Self Locking Head, Locking
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
Yes
Standards
RoHS Compliant, UL
Color
Black
Features
UV Resistant
Cable Tie Style
Extra Heavy Duty
Material
Nylon 6/6
Item
Cable Tie

Description

This 40" 250 lb Black Extra Heavy-Duty Cable Tie (EHD40-250-0X) is an essential component for any cable management system. Engineered for extreme demands, these extra heavy-duty cable ties offer an industry-leading 250 lb tensile strength, guaranteeing maximum security and reliability for securing the largest and most critical bundles in any industrial environment. These industrial cable ties are designed for bundling tasks and are sold as a 25 piece pack. Core specifications include a tensile strength of 250 lb, a length of 40 in, a width of 0.5 in. Max bundle diameter is 11.7 in. This cable tie is constructed from durable Nylon 6/6. The style is Extra Heavy Duty tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.