Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 47 in L, 300 lb Strength, 14.4 in Max Bundle Dia, 316 Stainless Steel, Silver, 100PK
- Mfr # SSP47-HD
- Zoro # G222800157
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Stainless Steel
Nominal Length
47 in
Width
0.31 in
Nominal Max. Bundle Dia.
14.37 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSP47-HD
- Zoro #
- G222800157
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Length
- 47 in
- Width
- 0.31 in
- Nominal Max. Bundle Dia.
- 14.37 in
- Thickness
- 0.01 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Stainless Steel
- Color
- Silver
- Material
- 316 Stainless Steel
- Tensile Strength
- 300 lb
- Outdoor Use
- Yes
- Features
- Flame Retardant, UV Light Resistant, Weather Resistant
- Metal Detectable
- Yes
- Application
- Used in Harsh Environment
- Operating Temp. Range
- -110 Degrees to 1,000 Degrees F
- Locking Style
- Self Locking Ball
Description
The 47" 300 lb Silver 316 Stainless Steel Cable Tie is built for extreme environments and heavy-duty cable management. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This product features an Extra Heavy Duty tensile strength of 300 lb. It is 47 in long and 0.31 in wide. The maximum bundle diameter is 14.4 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.