
Cable Tie, 47 in L, 350 lb Strength, 14.4 in Max Bundle Dia, Coated 316 Stainless Steel, Blk, 100PK
Mfr # SSPCoated47-HD
Zoro # G322799979
product price:Â $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Stainless Steel
Nominal Length
47 in
Width
0.31 in
Nominal Max. Bundle Dia.
14.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSPCoated47-HD
Zoro #
G322799979
UPC #
-
Country of Origin
India
Dimensions
Nominal Length
47 in
Width
0.31 in
Nominal Max. Bundle Dia.
14.37 in
Thickness
0.01 in
Details
Item
Cable Tie
Cable Tie Style
Stainless Steel
Color
Black
Material
Polyester Coated 316 Stainless Steel
Tensile Strength
300 lb
Outdoor Use
Yes
Locking Style
Self Locking Ball
Application
Used in Harsh Environment
Metal Detectable
Yes
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Operating Temp. Range
-110 Degrees F to 302 Degrees F
Description
The 47" 350 lb Black Polyester Coated 316 Stainless Steel Cable Tie adds protection and durability to cable management. These coated stainless steel zip ties combine the strength of 316 stainless steel with a protective polyester coating, offering enhanced resistance to corrosion and reducing the risk of scratching sensitive surfaces. This product features an Extra Heavy Duty tensile strength of 350 lb. It is 47 in long and 0.31 in wide. The maximum bundle diameter is 14.4 in. Made from Coated 316 Stainless Steel, it is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 302 Degrees F. This product is sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.