Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 5.5 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Natural 1000PK
- Mfr # US-I55-40-9M
- Zoro # G524302649
product price:Â
$
18.79
/ea
Key Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Width
0.14 in
Standards
UL Listed
Cable Tie Style
Intermediate
Nominal Max. Bundle Dia.
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-I55-40-9M
- Zoro #
- G524302649
- UPC #
- -
- Country of Origin
- United States
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Standards
- UL Listed
- Cable Tie Style
- Intermediate
- Tensile Strength
- 40 lb
- Item
- Cable Tie
- Color
- Natural
- Material
- Nylon 6/6
- Locking Style
- Self Locking Head
- Application
- Cable Management
Dimensions
- Width
- 0.14 in
- Nominal Max. Bundle Dia.
- 1.4 in
- Nominal Length
- 5.5 in
Description
This 5.5 in Intermediate Cable Tie from Cable Ties Unlimited delivers a rated 40 lb tensile strength for everyday cable and wire bundling across household, office, and light industrial applications. Molded from durable, self-locking Nylon 6/6, each tie measures 0.14 in wide and features a reinforced locking head for a secure hold up to a 1.4 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The natural finish is intended for indoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 1000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.