Cable Tie, 8 in L, 40 lb Strength, 2.1 in Max Bundle Dia, Nylon 6/6, Natural 1000PK

  • Mfr # US-I8-40-9M
  • Zoro # G424302657
product price: 
$
33.15
/ea

Key Features

Tensile Strength
40 lb
Material
Nylon 6/6
Width
0.14 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
US-I8-40-9M
Zoro #
G424302657
UPC #
-
Country of Origin
United States

Dimensions

Width
0.14 in
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.1 in

Details

Tensile Strength
40 lb
Item
Cable Tie
Material
Nylon 6/6
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
UL Listed
Locking Style
Self Locking Head
Cable Tie Style
Intermediate
Color
Natural
Application
Cable Management

Description

This 8 in Intermediate Cable Tie from Cable Ties Unlimited delivers a rated 40 lb tensile strength for everyday cable and wire bundling across household, office, and light industrial applications. Molded from durable, self-locking Nylon 6/6, each tie measures 0.14 in wide and features a reinforced locking head for a secure hold up to a 2.1 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The natural finish is intended for indoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 1000.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.