Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Fluorescent Blue 100PK
Mfr # C8-50-Flo Blue
Zoro # G422799749
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8-50-Flo Blue
Zoro #
G422799749
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 8" 50 lb Fluorescent Blue Standard Cable Tie (C8-50-Flo Blue) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 100 piece pack. It has a high tensile strength of 50 lb. The nominal length is 8 in. The width is 0.19 in. It accommodates a maximum bundle diameter of 2.16 in. This cable tie is constructed from durable Nylon 6/6. The style is Standard tie. It uses a Self Locking Head, Locking locking style. This cable tie is rated for indoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.