Screw Mount Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, Natural, 100PK
- Mfr # SM11-50-9C
- Zoro # G222800126
product price:Â
$
9.49
/pk of 100, $0.09/ea
Sold in multiples of 2Â pks for
$18.98
Key Features
Cable Tie Style
Screw Mount
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM11-50-9C
- Zoro #
- G222800126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Tie
- Cable Tie Style
- Screw Mount
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- No
- Locking Style
- Self Locking Head, Locking
- Standards
- RoHS Compliant, UL
- Features
- Plenum Rated
- Mounting Style
- Screw Mount
- Application
- Cable Management
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Metal Detectable
- No
Dimensions
- Nominal Length
- 11 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 3.18 in
- Mounting Hole Size
- #10
Description
The 11" 50 lb Natural Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.