Cable Tie Saddle Mount, Mounting Base, No. 10 Screw, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # CTM10-0C

  • Zoro # G222799666


product price: $12.99
/pk 100, $0.13/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTM10-0C
Zoro #
G222799666
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The #10 Black Cable Tie Screw Mount offers a stable base for cable management. These screw mount bases provide a high-stability anchor point for cable ties, ensuring secure fastening in high-vibration or heavy-load applications using a screw or rivet. This product supports cable ties with up to 175 lb tensile strength. The dimensions are 0.9 in long by 0.63 in wide. Made from Nylon 6/6, this black mount is UV Resistant and rated for outdoor use. It features a Screw Mount method using a #10 screw. It operates in temperatures from -76 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.