Cable Tie Tensioning Tool, Zip Tie Gun, For 0 to 18 lb Tensile Strength Nylon Ties, Plastic Body
Mfr # Tool-NP-18
Zoro # G322799573
product price:Â $12.49
/eaKey Features
Basic Material - Cable Tie Tool
Plastic
Item - Cable Tie Tool
Cable Tie Tool
Tension Adjustment Method - Cable Tie Tool
No
Cable Tie Tensile Strength
18 lb
Cable Tie Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Tool-NP-18
Zoro #
G322799573
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Basic Material - Cable Tie Tool
Plastic
Item - Cable Tie Tool
Cable Tie Tool
Tension Adjustment Method - Cable Tie Tool
No
Cable Tie Tensile Strength
18 lb
Cable Tie Material
Nylon
Color
Blue
Mechanism
Tension
Cuts Ties
Yes
Description
The Plastic Cable Tie Tensioning Tool is designed for easy zip tie installation. This manual tensioning tool is designed to tighten and cut nylon cable ties efficiently, ensuring a clean, flush cut that prevents sharp edges and injury. This tool works with 18 lb strength cable ties. It is made from Plastic and features a Tension mechanism. It does not have tension adjustment. It cuts ties automatically. Color may vary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.