Shop CABLE TIES UNLIMITED
See all product information
Cable Tie Tensioning Tool, Zip Tie Gun, For 18 to 50 lb Tensile Strength Nylon Ties, Metal Body
Mfr # Tool-NM-50
Zoro # G922799805
product price:Â $21.79
/eaKey Features
Item - Cable Tie Tool
Cable Tie Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
18 to 50 lb
Tension Adjustment Method - Cable Tie Tool
Dial
Cuts Ties
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Tool-NM-50
Zoro #
G922799805
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item - Cable Tie Tool
Cable Tie Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
18 to 50 lb
Tension Adjustment Method - Cable Tie Tool
Dial
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Metal
Mechanism
Tension
Color
Red
Description
The Metal Cable Tie Tensioning Tool is designed for easy zip tie installation. This manual tensioning tool is designed to tighten and cut nylon cable ties efficiently, ensuring a clean, flush cut that prevents sharp edges and injury. This tool works with 18 to 50 lb strength cable ties. It is made from Metal and features a Tension mechanism. It features a Dial tension adjustment method. It cuts ties automatically. Color may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.