
Double Loop Cable Tie, 12 in L, 50 lb Strength, 3.0 in Max Bundle Dia, Nylon, UV res, Black 100PK
Mfr # DL12-50-0C
Zoro # G722799869
product price: $15.49
/pk 100, $0.15/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL12-50-0C
Zoro #
G722799869
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The 12" 50 lb Black Double Loop Cable Tie (DL12-50-0C) is an industrial-grade cable tie. Double-loop cable ties provide two separate bundling channels, allowing you to secure and organize distinct cable groups or attach a bundle to a rack or pole. This zip tie product is sold as a 100 piece pack. It has a high tensile strength of 50 lb. The nominal length is 12 in. The width is 0.18 in. It accommodates a maximum bundle diameter of 3 in. This cable tie is constructed from durable Nylon 6/6. The style is Double Loop tie. It uses a Self Locking Head, Locking locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.