Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 60 in L, 175 lb Strength, 20 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 50PK
- Mfr # HD60-175-0L
- Zoro # G222799949
product price:Â
$
43.59
/pk of 50, $0.87/ea
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
60 in
Width
0.35 in
Nominal Max. Bundle Dia.
20 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD60-175-0L
- Zoro #
- G222799949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Length
- 60 in
- Width
- 0.35 in
- Nominal Max. Bundle Dia.
- 20 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Heavy Duty
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 175 lb
- Outdoor Use
- Yes
- Features
- UV Resistant
- Locking Style
- Self Locking Head, Locking
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Application
- Cable Management
Description
The 60" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This zip tie product features a Heavy Duty tensile strength of 175 lb. It is 60 in long and 0.35 in wide. The maximum bundle diameter is 20 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 50. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.