Heat Stabilized Cable Tie, 5.5 in L, 40 lb Strength, 1.1 in Max Bundle Dia, UV-Res, Blk, 1000PK

  • Mfr # HS5.5-40-M

  • Zoro # G822800052


product price:  $39.99
/pk 1000, $0.04/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS5.5-40-M
Zoro #
G822800052
UPC #
-
Country of Origin
China

Description

The 5.5" 40 lb Black Heat Stabilized Cable Tie is designed for reliable fastening in high-temperature environments. These heat-stabilized zip ties are specially formulated to resist degradation and maintain tensile strength in continuous operating temperatures up to 250 Degrees F, making them ideal for automotive, aerospace, and industrial machinery applications where standard ties would become brittle or fail. This product features an Intermediate duty tensile strength of 40 lb. It is 5.5 in long and 0.14 in wide. The maximum bundle diameter is 1.1 in. Made from Heat Stabilized Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 250 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.