Metal Tooth Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # MT11-50-9C

  • Zoro # G122800103


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Material
Nylon 6/6
Outdoor Use
No
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Locking Style
Stainless Steel Barb
Nominal Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT11-50-9C
Zoro #
G122800103
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Nominal Max. Bundle Dia.
3.18 in
Width
0.19 in

Details

Material
Nylon 6/6
Outdoor Use
No
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Locking Style
Stainless Steel Barb
Application
Cable Management
Cable Tie Style
Metal Tooth
Standards
RoHS Compliant, UL
Item
Metal Pawl Cable Tie
Color
Natural
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb

Description

The 11" 50 lb Natural Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.