Shop CABLE TIES UNLIMITED
See all product information
Create Account
Metal Tooth Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
- Mfr # MT11-50-0C
- Zoro # G622800054
product price:Â
$
16.99
/pk of 100, $0.17/ea
Key Features
Cable Tie Style
Metal Tooth
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT11-50-0C
- Zoro #
- G622800054
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Pawl Cable Tie
- Cable Tie Style
- Metal Tooth
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Locking Style
- Stainless Steel Barb
- Application
- Cable Management
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Features
- Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Dimensions
- Nominal Length
- 11 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 3.18 in
Description
The 11" 50 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.