Metal Tooth Cable Tie, 6 in L, 18 lb Strength, 1.4 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK

  • Mfr # MT6-18-0C

  • Zoro # G422799947


product price:  $8.75
/pk 100, $0.09/ea

Key Features

Cable Tie Style
Metal Tooth
Nominal Length
6 in
Width
0.1 in
Nominal Max. Bundle Dia.
1.35 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT6-18-0C
Zoro #
G422799947
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.1 in
Nominal Max. Bundle Dia.
1.35 in

Details

Item
Metal Pawl Cable Tie
Cable Tie Style
Metal Tooth
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Application
Cable Management
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Stainless Steel Barb
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant

Description

The 6" 18 lb Black Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features a Miniature duty tensile strength of 18 lb. It is 6 in long and 0.1 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products