Shop GRIZZLY SUPPLY
See all product information
Create Account
Cable Tie, 24 in L, 175 lb Strength, 6.6 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 10PK
- Mfr # GS-HD24-175-0X
- Zoro # G122799568
product price:Â
$
6.99
/pk of 10, $0.70/ea
Sold in multiples of 2Â pks for
$13.98
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
24 in
Width
0.35 in
Nominal Max. Bundle Dia.
6.64 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-HD24-175-0X
- Zoro #
- G122799568
- UPC #
- 810156482236
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Heavy Duty
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 175lb
- Outdoor Use
- Yes
- Features
- UV Resistant
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Application
- Cable Management
- Standards
- RoHS Compliant, UL
- Locking Style
- Self Locking Head, Locking
Dimensions
- Nominal Length
- 24 in
- Width
- 0.35 in
- Nominal Max. Bundle Dia.
- 6.64 in
Description
The 24" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This Grizzly Supply product features a Heavy Duty tensile strength of 175 lb. It is 24 in long and 0.35 in wide. The maximum bundle diameter is 6.64 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.