Push Mount Cable Tie, No Wings, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, Black, 100PK

  • Mfr # PM8-50-0C-NW

  • Zoro # G522800130


product price:  $8.99
/pk 100, $0.09/ea

Key Features

Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb
Application
Automotives, Electrical Panels, Industrial Equipments
Width
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM8-50-0C-NW
Zoro #
G522800130
UPC #
-
Country of Origin
China

Dimensions

Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in

Details

Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb
Application
Automotives, Electrical Panels, Industrial Equipments
Color
Black
Material
Nylon 6/6
Outdoor Use
Yes
Cable Tie Style
Push Mount
Features
UV Resistant
Item
Cable Tie
Standards
RoHS Compliant, UL

Description

The 8" 50 lb Black Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a non-winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.