
Push Mount Cable Tie, Wings, 7.5 in L, 50 lb Strength, 1.8 in Max Bundle Dia, Nylon, Black, 100PK
Mfr # PM7.5-50-0C-WW
Zoro # G622800177
product price:Â $9.49
/pk 100, $0.09/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM7.5-50-0C-WW
Zoro #
G622800177
UPC #
-
Country of Origin
China
Description
The 7.5" 50 lb Black Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features a Standard duty tensile strength of 50 lb. It is 7.5 in long and 0.19 in wide. The maximum bundle diameter is 1.8 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.