
Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
Mfr # RT8-50-0C-.30
Zoro # G822800076
product price:Â $12.99
/pk 100, $0.13/eaKey Features
Material
Nylon 6/6
Locking Style
Push-Tab Release
Cable Tie Style
Releasable
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT8-50-0C-.30
Zoro #
G822800076
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
Details
Material
Nylon 6/6
Locking Style
Push-Tab Release
Cable Tie Style
Releasable
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Color
Black
Tensile Strength
50 lb
Item
Reusable Cable Tie
Outdoor Use
Yes
Application
Cable Management
Features
UV Resistant
Description
The 8" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.