0.25 in. Mono Extension Cable, 0.25 in. Male to 0.25 in. Female - 6 ft.
- Mfr # 10A1-61206
- Zoro # G310712843
product price:Â
$
18.39
/ea
Key Features
Cable Type
6.35mm
Cable Length
6 ft
Color
Black
Shielding
Yes
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10A1-61206
- Zoro #
- G310712843
- UPC #
- 846568021633
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- 6.35mm
- Color
- Black
- Shielding
- Yes
- Environmentally Friendly
- Yes
- Connection A
- 1 x 6.35mm Mono Audio - Male
- Connection B
- 1 x 6.35mm Mono Audio - Female
- Cable Characteristic
- Extension Cable
- Device Supported
- Guitar, Audio Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.