Zoro Homepage

1 ft. Cat5e Yellow Ethernet Patch Cable, Snagless - Molded Boot

  • Mfr # 10X6-08101

  • Zoro # G010520021


product price: $11.29
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Standards
EIA/TIA-568-C
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-08101
Zoro #
G010520021
UPC #
846568009785
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568-C
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Booted
Conductor Material
Copper
Color
Yellow
Shielded
No
Category - Data Cable
CAT 5e
Item - Data Cable
Network Cable
Solid / Stranded
Stranded
Device Supported
Modem, Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.