10X4-01103 Black F-Pin RG6 Coaxial Cable & F-Pin Male; UL Rated - 3 ft.
- Mfr # 10X4-01103
- Zoro # G703859490
Key Features
Specifications
Details
- MFR #
- 10X4-01103
- Zoro #
- G703859490
- UPC #
- 846568007972
- Country of Origin
- China
- Item
- Coaxial Cable
- Jacket Color
- Black
- Standards
- UL
- Features
- Environmentally Friendly
- Shielding
- Yes
- Conductor
- Copper
- Connector Type
- F Connector Antenna - Male
- Connector Plating
- Nickel
- Device Supported
- Satellite Receiver, TV, Antenna
Dimensions
- Cable Length
- 3 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 3 ' black high quality coaxial cable can be used with your VCR, TV, Cable Box, Satellite Receivers, etc. Great for older devices that dont have RCA or any of the newer audio/video connections.
Specifications- Connection 1: F-pin Male Plug
- Connection 1: F-pin Male Plug
- Length: 3 '
- Connection 2: F-pin Male Plug
- Wire: 18 AWG
- Shield Type: foil & braid
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.