Shop CABLE WHOLESALE
See all product information
Create Account
10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black
- Mfr # 10X7-422NH
- Zoro # G503912937
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Jacket Color
Black
Features
Environmentally Friendly
Connector Type
Bare Wire
Conductor
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X7-422NH
- Zoro #
- G503912937
- UPC #
- -
- Country of Origin
- China
- Item
- Coaxial Cable
- Jacket Color
- Black
- Features
- Environmentally Friendly
- Connector Type
- Bare Wire
- Conductor
- Copper
- Device Supported
- Security Device, Video Device, Surveillance Camera, TV
Dimensions
- Cable Length
- 1000 ft
Description
This 1000 ft. RG11 CCTV coaxial cable is perfect for cable and satellite TV connections, Ethernet Coax systems and surveillance/security cameras. Various connectors sold separately. Excellent choice for bigger jobs with long runs.
Features- RG11 CCTV coaxial cable
- Color: Black
- Length: 1000'
- Weight: 65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.