Shop CABLE WHOLESALE
See all product information
Create Account
10X8-02101 1 ft. Cat6 Gray Ethernet Patch Cable; Snagless & Molded Boot
- Mfr # 10X8-02101
- Zoro # G403912846
product price:Â
$
33.15
/ea
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
1 ft
Standards
UL, ETL, EIA/TIA-568-C, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X8-02101
- Zoro #
- G403912846
- UPC #
- 846568011146
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL, ETL, EIA/TIA-568-C, CSA
- Cable Type
- Category 6
- Shielded
- No
- Color
- Gray
- Features
- Booted, Molded, Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Bare Copper
- Device Supported
- Network Device
- Contact Plating
- Gold
- Cable Characteristic
- Patch Cable
- Insulation Material
- High-density Polyethylene (HDPE)
- Boot Type
- Snagless
Dimensions
- Cable Length
- 1 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Features- 1 ft. Cat6 Gray Ethernet Patch Cable, Snagless & Molded Boot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.