Shop CABLE WHOLESALE

10X8-16101 1 ft. Cat6 Blue Ethernet Patch Cable - Bootless

  • Mfr # 10X8-16101

  • Zoro # G103857287


original price:  $10.65 , new price: $10.15 , 4 percent off
new price:  $10.15
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
1 ft
Standards
EIA/TIA-568-C, EIA/TIA-568-B, EIA/TIA-568-B.2-1, UL, ETL
Conductor Material
Copper
Category - Data Cable
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10X8-16101
Zoro #
G103857287
UPC #
846568036279
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568-C, EIA/TIA-568-B, EIA/TIA-568-B.2-1, UL, ETL
Conductor Material
Copper
Category - Data Cable
Category 6
Jacket Type
CMG, CM, CSA FT4
For Use With
Modem, Router, Patch Panel, Switch, Network Device
Item - Data Cable
Patch Cable
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Contact Plating
Gold

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Cat6 Ethernet cables of the 1 foot length are typically used in server/network rooms for plugging between patch panels. This is not to say one cannot use them for other purposes such as connecting a Cable or DSL modem to a router/switch in the home or office.

Cat6 cables are used for networking, data transfer, and phone lines. Cat6 Cable is used in network applications and has been designed specifically for GB Ethernet applications. They perform at high-data transfer rates, and work with ATM and GB speed products.

This particular cable is a blue UTP (Unshielded Twisted Pair bootless patch cable. Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge stranded pure copper. Cat6 patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat6 Ethernet patch cables exceed the EIA/TIA-568-C standard.

Specifications
  • Color: Blue
  • Length: 1 '
  • Connection 1: Cat6 Male Plug
  • Connection 2: Cat6 Male Plug
  • Wire: 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.