Zoro Homepage

1/4 inch Mono Patch Cable, 1/4 Male, 50 foot

  • Mfr # 10A1-61150

  • Zoro # G211391604


product price: $17.39
/ea

Key Features

Conductor Material
Copper
Cable Characteristic
Patch Cable
Device Supported
Audio Device, Guitar
Cable Length
50 ft
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-61150
Zoro #
G211391604
UPC #
846568021596
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Conductor Material
Copper
Cable Characteristic
Patch Cable
Device Supported
Audio Device, Guitar
Jacket Material
Polyvinyl Chloride (PVC)
Item
Audio Cable
Features
Molded
Connection A
1 x 6.35mm Mono Audio - Male
Connection B
1 x 6.35mm Mono Audio - Male
Cable Type
6.35mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.