Shop CABLE WHOLESALE
See all product information
1/4 inch Stereo Extension Cable, TRS, 1/4 inch Male to 1/4 inch Female, 50 foot
Mfr # 10A1-62250
Zoro # G011391583
product price:Â $16.35
/eaKey Features
Cable Type
6.35mm
Cable Length
50 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10A1-62250
Zoro #
G011391583
UPC #
846568024061
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
6.35mm
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Features
Molded
Connection B
35mm, 1 x 6 Stereo Audio - Female
Cable Characteristic
Extension Cable
Device Supported
Audio Device, Amplifier, Guitar, Headphone
Item
Audio Cable
Connection A
6.35mm Audio, 1 x Stereo Audio
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.