Armored Cat6a Copper Ethernet Cable, Anti-Rodent, 10 Gigabit, 24AWG, POE Compliant, 500MHz, POE
- Mfr # 13X6-60165
- Zoro # G211388284
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Silver
Cable Length
65 ft
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X6-60165
- Zoro #
- G211388284
- UPC #
- -
- Country of Origin
- China
- Cable Jacket Color
- Silver
Dimensions
- Cable Length
- 65 ft
- Wire Size
- 24 AWG
Description
Armored Cat6a Copper Ethernet Cable, Anti-Rodent, 10 Gigabit, 24AWG, POE Compliant, 500MHz, POE Compliant, 65 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.