AT Keyboard Cable, Din5 Male, 5 Conductor, Straight, 10 foot

  • Mfr # 10I5-02110

  • Zoro # G911470838


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Device Supported
Mouse, Keyboard
Cable Type
Straight-through
Color
Beige
Features
Molded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10I5-02110
Zoro #
G911470838
UPC #
846568003905
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Device Supported
Mouse, Keyboard
Cable Type
Straight-through
Color
Beige
Features
Molded
Conductor Material
Copper
Connection B
1 x 5-pin DIN Keyboard - Male
Connection A
1 x 5-pin DIN Keyboard - Male
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.