Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audio - Video Cables

  • Mfr # 10R1-01125

  • Zoro # G910712809


product price: $14.49
/ea

Key Features

Cable Length
25 ft
Conductor Material
Copper
Features
Molded
Connection A
1 x RCA Audio/Video - Male
Connection B
1 x RCA Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10R1-01125
Zoro #
G910712809
UPC #
846568005213
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Conductor Material
Copper
Features
Molded
Connection A
1 x RCA Audio/Video - Male
Item
A/V Cable
Connection B
1 x RCA Audio/Video - Male
Cable Characteristic
Extension Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.