Zoro Homepage

Cable Wholesale 10X8-571NH Bulk Shielded Cat6 Red Ethernet Cable - Solid & Spool; 1000 ft.

  • Mfr # 10X8-571NH

  • Zoro # G103912573


product price: $441.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-571NH
Zoro #
G103912573
UPC #
-
Country of Origin
China

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Our bulk 1000' solid Cat6 shielded Ethernet cable is perfect for in-wall installations or installs in a busy electronic environment. Shielded cables are designed to prevent Electro-Magnetic Interference, ensuring the best signal possible.

This is a red, shielded, solid cable. The individual conductors are 23AWG solid pure copper for permanent installations. Our Cat6 Ethernet cable exceeds the EIA/TIA-568-C standard. Comes on a convenient spool.

Specifications
  • Color: Red
  • Connection1: Bare end
  • Connection2: Bare end
  • Length: 1000 '
  • Wire: 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.