Shop CABLE WHOLESALE
See all product information
Create Account
CableWholesale 10D1-03201 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 1 foot
- Mfr # 10D1-03201
- Zoro # G103912634
product price:Â
$
13.25
/ea
Key Features
End 1 Connection Type
(1) 9-pin DB-9 RS-232 Serial - Male
End 2 Connection Type
(1) 9-pin DB-9 RS-232 Serial - Female
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
1 ft
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10D1-03201
- Zoro #
- G103912634
- UPC #
- 846568025136
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- (1) 9-pin DB-9 RS-232 Serial - Male
- End 2 Connection Type
- (1) 9-pin DB-9 RS-232 Serial - Female
- Cable Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL
- Cable Type
- Serial
- Shielded
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Molded
- Color
- Beige
- Cable Characteristic
- Extension Cable
- Contact Plating
- Gold
- Device Supported
- Modem
- Conductor Material
- Copper
Dimensions
- Cable Length
- 1 ft
Description
Our 1 foot high quality serial extension cable features molded connectors and gold plated contacts for superior corrosion resistance ensuring a solid Connection for the life of the cable.
This male to female 1:1 serial cable is solidly constructed, UL rated and RoHS Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.