CableWholesale 10R1-01225 RCA Audio Video Extension Cable RCA Male to RCA Female 25 foot
- Mfr # 10R1-01225
- Zoro # G803986096
product price:Â
$
14.29
/ea
Key Features
Cable Length
25 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Connection B
1 x RCA Audio - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10R1-01225
- Zoro #
- G803986096
- UPC #
- 846568005244
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Conductor Material
- Copper
- Connection B
- 1 x RCA Audio - Female
- Features
- Molded
- Item
- Audio Cable
- Connection A
- 1 x RCA Audio - Male
- Contact Plating
- Nickel
- Cable Characteristic
- Extension Cable
- Environmentally Friendly
- Yes
- Connector Plating
- Nickel
Description
Our standard 25 foot RCA extension cable is an economical way to extend your existing RCA cables used for audio and video devices, such as stereo equipment, DVD players, and TVs. This solidly constructed Male to Female RCA extension cable features Copper wiring and fully molded Nickel plated connectors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.