CableWholesale 10U3-03106BK USB 3.0 Products

  • Mfr # 10U3-03106BK

  • Zoro # G303893580


product price:  $14.15
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U3-03106BK
Zoro #
G303893580
UPC #
846568032264
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL2725
Cable Type
USB
Features
Molded
Device Supported
Hard Drive, Hub, Speaker
Contact Plating
Gold-flash
Conductor Material
Copper
Environmentally Friendly
Yes
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male

Description

Our black 6 foot micro USB 3.0 Super Speed Type A male to micro Type B Male cables offer the next great leap in data transfer speeds for your devices that require a male Micro B connection. Examples of products that use this cable type are portable USB 3.0 hard drives USB 3.0 hubs USB 3.0 Bluetooth speakers (charging) USB 3.0 flash card readers and more.
The 3.0 specification boasts amazing performance improvements that will allow consumers and businesses to get more done in less time while still supplying full backwards compatibility with previous USB versions. USB 3.0 Super Speed features a 10 fold improvement in signaling rate that translates to 5 Gbps versus the older 480 Mbps (USB 2.0). The new Sync-N-Go technology which minimizes user wait time (devices detect and sync faster). USB 3.0 is bi-directional allowing information transfers in both directions at the same time. Add to this the new support for a new interrupt driven protocol the device can initiate the transfer vs the old host based device polling. The old way had the USB controller constantly pinging the device now the device lets the host know when actions start. Lastly USB 3.0 increases power output from 500 mA to 900 mA for faster charging of attached devices and support of more robust peripherals.

Features
  • Converts - Converts back and forth between USB 3.0 Male Plug and USB 3.0 Male Micro Plug
  • End 1 - USB 3.0 Male Plug
  • End 2 - USB 3.0 Male Micro Plug
  • Length - 6 ft.
  • Color - Black
  • Wire - 30 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.