Shop CABLE WHOLESALE
See all product information
CableWholesale 10W1-01206 Computer-Monitor Power Cord Black NEMA 5-15P to C13 10 Amp UL CSA rated 6 foot
Mfr # 10W1-01206
Zoro # G604033401
product price:Â $25.29
/eaKey Features
Color
Black
Standards
UL, CSA.
Features
Environmentally Friendly
Amps
10A
Device Supported
Computer, Monitor, Printer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10W1-01206
Zoro #
G604033401
UPC #
846568007514
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Color
Black
Standards
UL, CSA.
Features
Environmentally Friendly
Amps
10A
Device Supported
Computer, Monitor, Printer
Connector on First End Details
NEMA 5-15P
Gauge
18
Item
Standard Power Cord
Connector on Second End Details
IEC 60320 C13
Description
This is a 6 foot standard computer/monitor power cord.
This power cord fits most computers, monitors, printers and various other devices.
The cables
The jackets are UL/CSA Rated for safe and proven usage.
It is rated for up to 10 AMPs.
If you need a replacement computer or monitor power cord, this is likely the cable you need.
These cables do carry other uses, such as larger laser printers and more industrial equipment such as embroidery machines.
Please consult your manual to verify the C13 connector, your equipment would have a C14 socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.