EATON Heavy-duty USB 2.0 USB-A To Micro-b Cable, M/m, Uhmwpe And Aramid Fibers
- Mfr # U050-003-GY-MAX
- Zoro # G516422997
product price:Â
$
18.25
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Gray
Jacket Material
Nylon
Connector Plating
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U050-003-GY-MAX
- Zoro #
- G516422997
- UPC #
- 37332238948
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Micro USB 2.0 Type B - Male
- Color
- Gray
- Jacket Material
- Nylon
- Connector Plating
- Nickel
- Features
- Flexible, Stress Resistant, Strain Relief, Fray Resistant, Heavy Duty, Crack Resistant, Charging
- Contact Plating
- Gold
- Data Transfer Speed
- 480-Mbit/s
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Cable Type
- Micro-USB/USB
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Device Supported
- Car Charger, Notebook, Wall Charger, Computer, Hard Drive, Smartphone, Flash Drive, Digital Camera
- Connector on Second End Details
- 1 x Micro USB 2.0 Type B - Male
Description
Tripp Lite Series Heavy-Duty USB 2.0 USB-A to Micro-B Cable - M/M, UHMWPE and Aramid Fibers, Gray, 3 ft. 0.91 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.